
Contempo CPO-3839 Machine Crafted Area Rug
Mfr # CPO3839-92129
Zoro # G810340980
product price: $977.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPO3839-92129
Zoro #
G810340980
UPC #
888473835769
Country of Origin
Belgium
Dimensions
Size
8 ft 8 in x 12 ft 10 in
Pile Height
0.31 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.47 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
62.3 lb
Sub Style
Mid-Century
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Step into the intersection of comfort and style with our Contempo Mid-Century Modern Area Rug. Made in Belgium, this rug boasts a machine-woven construction using durable polypropylene that guarantees long-lasting use even in high-traffic areas. The medium pile height adds a soft, plush feel underfoot, ensuring every step is a treat. Its modern design adds an elegant touch to any space, effortlessly transforming your room into an abode of sophistication. Plus, it's easy to care for - simply spot clean with mild detergent as needed. We recommend use with a rug pad for added safety and comfort. Elevate your decor today with our Contempo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.