
Contempo CPO-3852 Machine Crafted Area Rug (Discontinued)
- Mfr # CPO3852-91210
- Zoro # G510341256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPO3852-91210
Zoro #
G510341256
UPC #
192201256000
Country of Origin
Belgium
Dimensions
Size
8 ft 8 in x 12 ft 10 in
Pile Height
0.39 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.47 in
Details
Color
Cream, Light Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
62.3 lb
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Sub Style
Minimalist
Construction
Machine Woven
Description
Bring a bold, modern look to your home with the Contempo area rug. The minimalist design and high-quality polypropylene construction make this contemporary rug a perfect addition to any room of your house. This machine woven area rug features a medium pile that is ideal for high traffic areas, making it both stylish and practical. Plus, its easy-to-maintain care instructions allow you to keep it looking good for years to come. For an extra layer of protection, pair this rug with a rug pad sold separately. With its chic style and superior durability, the Contempo area rug will be sure to bring an air of sophistication to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.