Contempo CPO-3853 Machine Crafted Area Rug

  • Mfr # CPO3853-91210

  • Zoro # G110341649


product price: $879.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Light Beige, Brown
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPO3853-91210
Zoro #
G110341649
UPC #
192201256079
Country of Origin
Belgium

Dimensions

Pile Height
0.39 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.47 in
Size
8 ft 8 in x 12 ft 10 in

Details

Color
Cream, Light Beige, Brown
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
62.3 lb
Features
Machine Crafted
Printed Design
No
Sub Style
Bohemian
High/Low Texture
No
Style
Global
Backing
No Backing
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

Introducing the Contempo area rug, a beautiful and timeless piece that will add a touch of bohemian global style to any room. This elegant machine-woven area rug is crafted in Belgium from high quality polypropylene, making it durable and perfect for high traffic areas. With its medium pile, this rug provides a cozy feel while still being easy to clean with spot cleaning using mild detergent. For an extra layer of protection and comfort, we recommend pairing this area rug with a rug pad. Transform your space today with the luxurious Contempo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.