
Contempo CPO-3856 Machine Crafted Area Rug
Mfr # CPO3856-23
Zoro # G810341611
product price: $50.95
/eaKey Features
Color
Light Gray, Charcoal, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPO3856-23
Zoro #
G810341611
UPC #
889292136020
Country of Origin
Belgium
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
Light Gray, Charcoal, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
3.25 lb
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Description
This modern, machine-woven Contempo area rug is sure to be the perfect addition to your home! Made of high-quality polypropylene, this rug features a medium pile with a durable construction that can withstand high traffic. This Belgium-made area rug is perfect for any room in the house and will add a contemporary touch to your decor. Recommended for use with a rug pad, this area rug is easy to clean - simply take it to a professional cleaner for best results. With its unique style and long-lasting durability, the Contempo Area Rug is an excellent choice for any modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.