
Contempo CPO-3856 Machine Crafted Area Rug (Discontinued)
- Mfr # CPO3856-91210
- Zoro # G510341737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPO3856-91210
Zoro #
G510341737
UPC #
889292136068
Country of Origin
Belgium
Dimensions
Size
8 ft 8 in x 12 ft 10 in
Pile Height
0.39 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.47 in
Details
Color
Light Gray, Charcoal, Cream
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
62.3 lb
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Description
This modern, machine-woven Contempo area rug is sure to be the perfect addition to your home! Made of high-quality polypropylene, this rug features a medium pile with a durable construction that can withstand high traffic. This Belgium-made area rug is perfect for any room in the house and will add a contemporary touch to your decor. Recommended for use with a rug pad, this area rug is easy to clean - simply take it to a professional cleaner for best results. With its unique style and long-lasting durability, the Contempo Area Rug is an excellent choice for any modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.