Contempo CPO-3858 Machine Crafted Area Rug

  • Mfr # CPO3858-23

  • Zoro # G710341735


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Color
Black, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPO3858-23
Zoro #
G710341735
UPC #
889292136143
Country of Origin
Belgium

Dimensions

Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Size
2 ft x 2 ft 11 in

Details

Color
Black, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
3.25 lb
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Printed Design
No
Style
Modern
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Minimalist
Construction
Machine Woven

Description

Bring a modern and sleek touch to your home decor with this minimalist Contempo area rug. The machine-woven polypropylene construction is designed for high traffic areas, making it perfect for any busy household. The medium pile height provides a soft surface while still being easy to care for - just spot clean with mild detergent. And for extra protection against wear and tear, pair it with a rug pad not included. Crafted in Belgium, this beautiful and durable area rug will be an eye-catching addition to any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.