Contempo CPO-3860 Machine Crafted Area Rug

  • Mfr # CPO3860-91210

  • Zoro # G310341616


product price: $1,965.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 8 in x 12 ft 10 in
Color
White, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPO3860-91210
Zoro #
G310341616
UPC #
889292136303
Country of Origin
Belgium

Dimensions

Size
8 ft 8 in x 12 ft 10 in
Pile Height
0.39 in
Length (In.)
153.54 in
Width (In.)
104.33 in
Thickness
0.47 in

Details

Color
White, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
62.3 lb
Features
Machine Crafted
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No

Description

Add a touch of modern style to any room with this contemporary area rug. This machine-woven Polypropylene medium pile rug is perfect for high-traffic areas in your home. It features a strong construction, ensuring it will last for years to come. Made in Belgium, this stylish rug comes with a recommendation of using a rug pad sold separately. For best results, professional cleaning is recommended. Transform your space with this beautiful rug and enjoy its beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.