
Continental COT-1930 Handmade Area Rug
Mfr # COT1930-2610
Zoro # G710339275
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COT1930-2610
Zoro #
G710339275
UPC #
888473891963
Country of Origin
India
Dimensions
Size
2 ft 6 in x 10 ft
Pile Height
0.31 in
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.43 in
Details
Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
15.25 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Farmhouse
Machine Washable
No
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Description
This beautiful Continental area rug is the perfect addition to any home or office. With its cottage style and hand woven construction, this Jute rug is sure to bring warmth and texture to any space. The medium pile height makes it ideal for high-traffic areas such as entryways, living rooms, bedrooms, and more. This rug was made in India using traditional techniques for a one-of-a-kind look that you won't find anywhere else. For best results, use with a non-slip rug pad sold separately. Add some style to your home today with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.