Zoro Homepage

Continental COT-1930 Handmade Area Rug

  • Mfr # COT1930-3656

  • Zoro # G410339858


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COT1930-3656
Zoro #
G410339858
UPC #
764262952322
Country of Origin
India

Dimensions

Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.31 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.43 in

Details

Color
Ivory
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
11.74 lb
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Farmhouse

Description

This beautiful Continental area rug is the perfect addition to any home or office. With its cottage style and hand woven construction, this Jute rug is sure to bring warmth and texture to any space. The medium pile height makes it ideal for high-traffic areas such as entryways, living rooms, bedrooms, and more. This rug was made in India using traditional techniques for a one-of-a-kind look that you won't find anywhere else. For best results, use with a non-slip rug pad sold separately. Add some style to your home today with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.