Zoro Homepage

Continental COT-1931 Handmade Area Rug

  • Mfr # COT1931-8RD

  • Zoro # G310339750


product price: $895.00
/ea
Free Shipping & Returns

Key Features

Color
Tan
Shape
Round
Material
Face: 100% Jute
Pile Height
0.31 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COT1931-8RD
Zoro #
G310339750
UPC #
764262126143
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.43 in

Details

Color
Tan
Shape
Round
Material
Face: 100% Jute
Weight
39.04 lb
Features
Handmade
Includes
Care Label
Sub Style
Farmhouse
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Style
Cottage
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No

Description

This beautiful Continental area rug is the perfect addition to any home or office. With its cottage style and hand woven construction, this Jute rug is sure to bring warmth and texture to any space. The medium pile height makes it ideal for high-traffic areas such as entryways, living rooms, bedrooms, and more. This rug was made in India using traditional techniques for a one-of-a-kind look that you won't find anywhere else. For best results, use with a non-slip rug pad sold separately. Add some style to your home today with this unique area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.