Zoro Homepage

Costine CSE-1002 Handmade Area Rug

  • Mfr # CSE1002-23

  • Zoro # G510337297


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Color
Beige, Charcoal, Gray
Shape
Rectangle
Material
Face: 70% Wool, 30% Nylon
Pile Height
0.31 in
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE1002-23
Zoro #
G510337297
UPC #
888473846840
Country of Origin
India

Dimensions

Pile Height
0.31 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.51 in
Size
2 ft x 3 ft

Details

Color
Beige, Charcoal, Gray
Shape
Rectangle
Material
Face: 70% Wool, 30% Nylon
Includes
Care Label
Features
Handmade
Weight
5.94 lb
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Style
Modern
Machine Washable
No
Backing
No Backing
Construction
Hand Loomed
High Traffic Compatible
Yes

Description

Step into the world of minimalist modern design with the Costine hand-made rug. Expertly hand-loomed in India, this stunning piece is a perfect blend of nylon and wool, creating an enticing medium pile that feels heavenly underfoot. The Costine collection promotes a clean, streamlined aesthetic that complements any decor without overwhelming it. For an optimum experience and extended durability, we recommend using this rug with a rug pad. When it comes to maintenance, it's as simple as spot cleaning - keeping your space looking chic and elegant has never been easier! This rug doesn't just cover floors; it expresses styles!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.