Zoro Homepage

Cotone CTE-2300 Handmade Area Rug

  • Mfr # CTE2300-912

  • Zoro # G310342330


product price: $525.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White, Denim
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTE2300-912
Zoro #
G310342330
UPC #
889292499422
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in

Details

Color
White, Denim
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
32.4 lb
Includes
Care Label
Features
Handmade
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No

Description

This Cotone area rug is the perfect way to transform any room in your home. The handmade construction and 100% cotton material creates an eye-catching design that will last through the years. This no pile, flat weave style was made in India and is sure to add a unique flair to your space. For best results, pair this Cotone area rug with a rug pad sold separately. The perfect blend of style and durability makes this piece an ideal choice for any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.