Zoro Homepage

Cotone CTE-2301 Handmade Area Rug

  • Mfr # CTE2301-268

  • Zoro # G410342407


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
White, Navy
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTE2301-268
Zoro #
G410342407
UPC #
889292499446
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
White, Navy
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Features
Handmade
Weight
6 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Style
Area Rug
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Construction
Hand Woven

Description

This Cotone area rug is the perfect way to transform any room in your home. The handmade construction and 100% cotton material creates an eye-catching design that will last through the years. This no pile, flat weave style was made in India and is sure to add a unique flair to your space. For best results, pair this Cotone area rug with a rug pad sold separately. The perfect blend of style and durability makes this piece an ideal choice for any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.