
Cotone CTE-2301 Handmade Area Rug
Mfr # CTE2301-2745
Zoro # G310342392
product price: $55.00
/eaKey Features
Color
White, Navy
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTE2301-2745
Zoro #
G310342392
UPC #
889292499453
Country of Origin
India
Dimensions
Size
27 in x 45 in
Pile Height
0 in
Length (In.)
45 in
Width (In.)
27 in
Thickness
0.4 in
Details
Color
White, Navy
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
2.53 lb
Features
Handmade
Includes
Care Label
Has Fringe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Description
This Cotone area rug is the perfect way to transform any room in your home. The handmade construction and 100% cotton material creates an eye-catching design that will last through the years. This no pile, flat weave style was made in India and is sure to add a unique flair to your space. For best results, pair this Cotone area rug with a rug pad sold separately. The perfect blend of style and durability makes this piece an ideal choice for any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.