
Cotone CTE-2301 Handmade Area Rug
Mfr # CTE2301-69
Zoro # G510342437
product price: $265.00
/ea
Free Shipping & Returns
Key Features
Color
White, Navy
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTE2301-69
Zoro #
G510342437
UPC #
889292499477
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
White, Navy
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
16.2 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Construction
Hand Woven
Description
This Cotone area rug is the perfect way to transform any room in your home. The handmade construction and 100% cotton material creates an eye-catching design that will last through the years. This no pile, flat weave style was made in India and is sure to add a unique flair to your space. For best results, pair this Cotone area rug with a rug pad sold separately. The perfect blend of style and durability makes this piece an ideal choice for any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.