Zoro Homepage

Cotone CTE-2302 Handmade Area Rug

  • Mfr # CTE2302-576

  • Zoro # G310343245


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Color
White, Camel
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTE2302-576
Zoro #
G310343245
UPC #
889292499538
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in

Details

Color
White, Camel
Style
Area Rug
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
11.25 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Woven
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No

Description

This Cotone area rug is the perfect way to transform any room in your home. The handmade construction and 100% cotton material creates an eye-catching design that will last through the years. This no pile, flat weave style was made in India and is sure to add a unique flair to your space. For best results, pair this Cotone area rug with a rug pad sold separately. The perfect blend of style and durability makes this piece an ideal choice for any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.