Zoro Homepage

Cozy CZY-2302 Machine Crafted Area Rug

  • Mfr # CZY2302-2773

  • Zoro # G010347307


product price: $69.29
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Cream, Light Beige, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZY2302-2773
Zoro #
G010347307
UPC #
889292338011
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.39 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.47 in

Details

Color
Cream, Light Beige, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
7.2 lb
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Machine Washable
No

Description

This beautiful Cozy area rug is the perfect addition to any home. With a Bohemian Global style, this rug will bring exotic flair and character to your living space. Made of high-quality polyester, this machine woven rug is designed for durability and softness underfoot. The medium pile is thick enough to be comfortable but low enough to be good for high traffic areas. Plus, it's made in Turkey for an added touch of sophistication. Best of all, easy spot cleaning with mild detergent makes it simple to keep this area rug looking its best! For optimal performance, use with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.