Zoro Homepage

Cozy CZY-2305 Machine Crafted Area Rug

  • Mfr # CZY2305-9212

  • Zoro # G610348452


product price: $386.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Light Beige, Light Brown, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZY2305-9212
Zoro #
G610348452
UPC #
889292338271
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Cream, Light Beige, Light Brown, Black
Style
Global
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
41.8 lb
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Nickel
Sub Style
Bohemian
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No

Description

Step into a world of exotic allure with the Cozy Bohemian Global area rug. Artfully machine-woven in Turkey, this polyester masterpiece invites you to experience its medium pile underfoot, making it an ideal choice for high traffic areas in your home. Its global-inspired design brings a Bohemian touch to any room, transforming the space with a vibrant, world-traveled aesthetic. To maintain its stunning appeal, simply spot clean with mild detergent. We also recommend using this area rug with a rug pad for added comfort and longevity. Welcome this Turkish delight into your home and enjoy the perfect fusion of style and functionality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.