Crafty CRT-2308 Machine Crafted Area Rug

  • Mfr # CRT2308-35

  • Zoro # G410336390


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Navy, Tan, White, Rust, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT2308-35
Zoro #
G410336390
UPC #
888473729761
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 4 ft 11 in
Pile Height
0.39 in
Length (In.)
59.06 in
Width (In.)
31.5 in
Thickness
0.58 in

Details

Color
Dark Blue, Navy, Tan, White, Rust, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
5.55 lb
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Blue
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No

Description

This Crafty area rug is perfect for any traditional style home. Made of Polypropylene and featuring a medium pile, this rug is designed to withstand high traffic areas while still maintaining its classic look. This durable machine woven construction was made in Turkey and comes with the recommendation of a rug pad for extra protection. Keep your rug looking like new by having it professionally cleaned when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.