
Crafty CRT-2308 Machine Crafted Area Rug
Mfr # CRT2308-9123
Zoro # G110336652
product price: $875.00
/eaKey Features
Color
Dark Blue, Navy, Tan, White, Rust, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRT2308-9123
Zoro #
G110336652
UPC #
888473729747
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.39 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.58 in
Details
Color
Dark Blue, Navy, Tan, White, Rust, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
46.86 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Blue
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Description
This Crafty area rug is perfect for any traditional style home. Made of Polypropylene and featuring a medium pile, this rug is designed to withstand high traffic areas while still maintaining its classic look. This durable machine woven construction was made in Turkey and comes with the recommendation of a rug pad for extra protection. Keep your rug looking like new by having it professionally cleaned when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.