
Crafty CRT-2309 Machine Crafted Area Rug
Mfr # CRT2309-23
Zoro # G110336638
product price: $65.00
/eaKey Features
Color
Burgandy, Rust, White, Tan, Dark Blue, Navy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRT2309-23
Zoro #
G110336638
UPC #
888473729808
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.39 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.58 in
Details
Color
Burgandy, Rust, White, Tan, Dark Blue, Navy
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
2.5 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Red
Sub Style
Updated Traditional
Description
Introducing Crafty, an area rug that will make a statement in any room of your home. This beautiful piece of art is updated traditional with a modern flair, the perfect addition to your decor. Crafty is machine woven with polypropylene for a soft and durable feel that can withstand even the busiest areas of your home. Its medium pile makes it comfortable for any space and suitable for high traffic areas. With easy care instructions, simply spot clean with mild detergent and you?ll be able to enjoy this exquisite area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.