Crafty CRT-2309 Machine Crafted Area Rug

  • Mfr # CRT2309-26710

  • Zoro # G310336681


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Rust, White, Tan, Dark Blue, Navy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT2309-26710
Zoro #
G310336681
UPC #
888473729822
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
94.49 in
Width (In.)
29.53 in
Thickness
0.58 in
Size
2 ft 6 in x 7 ft 10 in

Details

Color
Burgandy, Rust, White, Tan, Dark Blue, Navy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Includes
Care Label
Weight
8.33 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Style
Traditional
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Primary Color
Red
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing Crafty, an area rug that will make a statement in any room of your home. This beautiful piece of art is updated traditional with a modern flair, the perfect addition to your decor. Crafty is machine woven with polypropylene for a soft and durable feel that can withstand even the busiest areas of your home. Its medium pile makes it comfortable for any space and suitable for high traffic areas. With easy care instructions, simply spot clean with mild detergent and you?ll be able to enjoy this exquisite area rug for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.