Crafty CRT-2311 Machine Crafted Area Rug

  • Mfr # CRT2311-26710

  • Zoro # G910337750


product price: $155.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, White, Tan, Dark Brown
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT2311-26710
Zoro #
G910337750
UPC #
888473729969
Country of Origin
Turkey

Dimensions

Pile Height
0.39 in
Length (In.)
94.49 in
Width (In.)
29.53 in
Thickness
0.58 in
Size
2 ft 6 in x 7 ft 10 in

Details

Color
Burgandy, White, Tan, Dark Brown
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Features
Machine Crafted
Weight
8.33 lb
Includes
Care Label
Style
Traditional
Primary Color
Brown
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This Crafty area rug is perfect for any traditional style home. Made of Polypropylene and featuring a medium pile, this rug is designed to withstand high traffic areas while still maintaining its classic look. This durable machine woven construction was made in Turkey and comes with the recommendation of a rug pad for extra protection. Keep your rug looking like new by having it professionally cleaned when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.