Crafty CRT-2311 Machine Crafted Area Rug

  • Mfr # CRT2311-710910

  • Zoro # G910337521


product price: $535.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, White, Tan, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRT2311-710910
Zoro #
G910337521
UPC #
888473729990
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 9 ft 10 in
Pile Height
0.39 in
Length (In.)
118.11 in
Width (In.)
94.49 in
Thickness
0.58 in

Details

Color
Burgandy, White, Tan, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
33.33 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing

Description

This Crafty area rug is perfect for any traditional style home. Made of Polypropylene and featuring a medium pile, this rug is designed to withstand high traffic areas while still maintaining its classic look. This durable machine woven construction was made in Turkey and comes with the recommendation of a rug pad for extra protection. Keep your rug looking like new by having it professionally cleaned when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.