Zoro Homepage

Crowne CRN-6004 Handmade Area Rug

  • Mfr # CRN6004-1014

  • Zoro # G110335426


product price: $2,370.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN6004-1014
Zoro #
G110335426
UPC #
764262921441
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.5 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.7 in

Details

Color
Burnt Orange, Tan, Dark Brown, Black, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
123.2 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Backing
Canvas
Has Fringe
No
High/Low Texture
No
Printed Design
No

Description

This Crowne area rug is the perfect way to add a touch of traditional style to your home. Crafted from high pile wool and hand tufted in India, this rug offers luxurious softness and comfort underfoot. It's recommended for use with a rug pad for added stability and longevity. Spot clean only for easy care and maintenance. Transform your living space with this gorgeous wool area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.