
Crowne CRN-6004 Handmade Area Rug
Mfr # CRN6004-1215
Zoro # G110335396
product price: $3,050.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Burnt Orange, Tan, Dark Brown, Black, Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRN6004-1215
Zoro #
G110335396
UPC #
764262306804
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.5 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.7 in
Details
Color
Burnt Orange, Tan, Dark Brown, Black, Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
158.4 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Description
This Crowne area rug is the perfect way to add a touch of traditional style to your home. Crafted from high pile wool and hand tufted in India, this rug offers luxurious softness and comfort underfoot. It's recommended for use with a rug pad for added stability and longevity. Spot clean only for easy care and maintenance. Transform your living space with this gorgeous wool area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.