Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowne CRN-6004 Handmade Area Rug

  • Mfr # CRN6004-8STAR

  • Zoro # G310336445


product price: $1,090.00
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Tan, Dark Brown, Black, Beige
Shape
Specialty
Material
Face: 100% Wool
Pile Height
0.5 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN6004-8STAR
Zoro #
G310336445
UPC #
764262160413
Country of Origin
India

Dimensions

Pile Height
0.5 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.7 in

Details

Color
Burnt Orange, Tan, Dark Brown, Black, Beige
Shape
Specialty
Material
Face: 100% Wool
Features
Handmade
Weight
56.32 lb
Includes
Care Label
High/Low Texture
No
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes

Description

This Crowne area rug is the perfect way to add a touch of traditional style to your home. Crafted from high pile wool and hand tufted in India, this rug offers luxurious softness and comfort underfoot. It's recommended for use with a rug pad for added stability and longevity. Spot clean only for easy care and maintenance. Transform your living space with this gorgeous wool area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.