Zoro Homepage

Crowne CRN-6013 Handmade Area Rug

  • Mfr # CRN6013-1014

  • Zoro # G010336561


product price: $2,370.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Style
Traditional
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN6013-1014
Zoro #
G010336561
UPC #
764262922257
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.5 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.7 in

Details

Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
123.2 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Backing
Canvas
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No

Description

This Crowne area rug will add a touch of sophistication to any room. With its traditional style and hand tufted construction, it's sure to impress. Wool is the perfect material for this high pile rug, making it both durable and soft underfoot. Made in India, this rug has been crafted with skill and expertise. For best results, we recommend using a rug pad underneath not included. This piece of art will be an eye-catching addition to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.