
Crowne CRN-6013 Handmade Area Rug
Mfr # CRN6013-268
Zoro # G510336511
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRN6013-268
Zoro #
G510336511
UPC #
764262922271
Country of Origin
India
Dimensions
Size
2 ft 6 in x 8 ft
Pile Height
0.5 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.7 in
Details
Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
17.6 lb
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Description
This Crowne area rug will add a touch of sophistication to any room. With its traditional style and hand tufted construction, it's sure to impress. Wool is the perfect material for this high pile rug, making it both durable and soft underfoot. Made in India, this rug has been crafted with skill and expertise. For best results, we recommend using a rug pad underneath not included. This piece of art will be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.