
Crowne CRN-6013 Handmade Area Rug
Mfr # CRN6013-46
Zoro # G210336538
product price: $475.00
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRN6013-46
Zoro #
G210336538
UPC #
764262922295
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0.5 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.7 in
Details
Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
21.12 lb
Construction
Hand Tufted
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Description
This Crowne area rug will add a touch of sophistication to any room. With its traditional style and hand tufted construction, it's sure to impress. Wool is the perfect material for this high pile rug, making it both durable and soft underfoot. Made in India, this rug has been crafted with skill and expertise. For best results, we recommend using a rug pad underneath not included. This piece of art will be an eye-catching addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.