Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowne CRN-6013 Handmade Area Rug

  • Mfr # CRN6013-8OC

  • Zoro # G510336283


product price: $1,090.00
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Shape
Specialty
Material
Face: 100% Wool
Pile Height
0.5 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN6013-8OC
Zoro #
G510336283
UPC #
764262210620
Country of Origin
India

Dimensions

Pile Height
0.5 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.7 in
Size
8 ft x 8 ft

Details

Color
Burgandy, Black, Brown, Light Beige, Rust, Charcoal
Shape
Specialty
Material
Face: 100% Wool
Weight
56.32 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Style
Traditional
Primary Color
Red
Sub Style
Updated Traditional
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Tufted
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No

Description

This Crowne area rug will add a touch of sophistication to any room. With its traditional style and hand tufted construction, it's sure to impress. Wool is the perfect material for this high pile rug, making it both durable and soft underfoot. Made in India, this rug has been crafted with skill and expertise. For best results, we recommend using a rug pad underneath not included. This piece of art will be an eye-catching addition to any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.