
Curacao CUR-2301 Handmade Area Rug
Mfr # CUR2301-1215
Zoro # G310343702
product price: $2,150.00
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUR2301-1215
Zoro #
G310343702
UPC #
889292366342
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.19 in
Details
Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
108 lb
Features
Handmade
Includes
Care Label
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Woven
Backing
No Backing
Description
Add a touch of modern style to your home with this beautiful hand-woven Curacao Area Rug. Perfect for any room in the house, this exquisite rug is made of durable Jute and features a flat no-pile construction. Crafted in India, it's sure to bring life and character to your living space. For best results, use with a rug pad sold separately and clean only with soap and water. Make this stunning Curacao Area Rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.