Zoro Homepage

Curacao CUR-2301 Handmade Area Rug

  • Mfr # CUR2301-268

  • Zoro # G310343801


product price: $235.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUR2301-268
Zoro #
G310343801
UPC #
888473917960
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.19 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Includes
Care Label
Weight
12 lb
Features
Handmade
Sub Style
Scandinavian
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Style
Modern

Description

Add a touch of modern style to your home with this beautiful hand-woven Curacao Area Rug. Perfect for any room in the house, this exquisite rug is made of durable Jute and features a flat no-pile construction. Crafted in India, it's sure to bring life and character to your living space. For best results, use with a rug pad sold separately and clean only with soap and water. Make this stunning Curacao Area Rug the centerpiece of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.