
Curacao CUR-2301 Handmade Area Rug
Mfr # CUR2301-69
Zoro # G410343770
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUR2301-69
Zoro #
G410343770
UPC #
888473917991
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.19 in
Details
Color
Light Brown, Cream, Medium Green, Wheat, Light Gray, Black
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
32.4 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High/Low Texture
No
Sub Style
Scandinavian
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Description
Add a touch of modern style to your home with this beautiful hand-woven Curacao Area Rug. Perfect for any room in the house, this exquisite rug is made of durable Jute and features a flat no-pile construction. Crafted in India, it's sure to bring life and character to your living space. For best results, use with a rug pad sold separately and clean only with soap and water. Make this stunning Curacao Area Rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.