Zoro Homepage

Curacao CUR-2302 Handmade Area Rug

  • Mfr # CUR2302-576

  • Zoro # G010343613


product price: $375.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Grey, Clay, Metallic - Silver
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUR2302-576
Zoro #
G010343613
UPC #
889292648578
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.19 in

Details

Color
Sage, Grey, Clay, Metallic - Silver
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
22.5 lb
Features
Handmade
Construction
Hand Woven
Sub Style
Scandinavian
Primary Color
Sage
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing

Description

Add a touch of modern style to your home with this beautiful hand-woven Curacao Area Rug. Perfect for any room in the house, this exquisite rug is made of durable Jute and features a flat no-pile construction. Crafted in India, it's sure to bring life and character to your living space. For best results, use with a rug pad sold separately and clean only with soap and water. Make this stunning Curacao Area Rug the centerpiece of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.