
Curacao CUR-2302 Handmade Area Rug
Mfr # CUR2302-912
Zoro # G410343565
product price: $1,240.00
/eaKey Features
Color
Sage, Grey, Clay, Metallic - Silver
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUR2302-912
Zoro #
G410343565
UPC #
889292649360
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.19 in
Details
Color
Sage, Grey, Clay, Metallic - Silver
Style
Modern
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Weight
64.8 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Has Fringe
No
Primary Color
Sage
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Scandinavian
Description
Add a touch of modern style to your home with this beautiful hand-woven Curacao Area Rug. Perfect for any room in the house, this exquisite rug is made of durable Jute and features a flat no-pile construction. Crafted in India, it's sure to bring life and character to your living space. For best results, use with a rug pad sold separately and clean only with soap and water. Make this stunning Curacao Area Rug the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.