Zoro Homepage

Daisy DSY-2301 Handmade Area Rug

  • Mfr # DSY2301-1014

  • Zoro # G910339679


product price: $3,380.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
10 ft x 14 ft
Color
Dark Brown, Medium Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSY2301-1014
Zoro #
G910339679
UPC #
889292224369
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.19 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.39 in

Details

Color
Dark Brown, Medium Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
77 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Construction
Hand Loomed
Sub Style
Minimalist
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes

Description

This gorgeous Daisy area rug is a perfect addition to any modern space. Crafted with hand loomed construction, it is made of 100% Polyester that provides durability and long-lasting use. The low pile makes this rug ideal for high traffic areas in your home, while the Spot Clean Only care instructions make it easy to maintain. Made in India, this area rug comes with a recommendation to use a rug pad not included for added comfort and stability. Create an inviting atmosphere in any room of your home with this beautiful Daisy area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.