
Dama DMA-2300 Handmade Area Rug
Mfr # DMA2300-23
Zoro # G310341630
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMA2300-23
Zoro #
G310341630
UPC #
889292532723
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.82 lb
Sub Style
Farmhouse
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Construction
Hand Woven
Primary Color
Natural
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Dama area rug is perfect for adding a touch of cottage style to any room. Hand woven from durable jute, this area rug has no pile and features a fringe along the edges. This beautiful piece is made in India and is sure to provide years of use. The recommended use with a rug pad will help provide additional protection and stability. For easy maintenance, spot cleaning is the only care required. Add an instant update to your home decor with this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.