
Davaro DAV-2300 Machine Crafted Area Rug
Mfr # DAV2300-9212
Zoro # G310335486
product price: $317.99
/eaKey Features
Color
Black, Ivory, Taupe, Dark Blue, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2300-9212
Zoro #
G310335486
UPC #
889292328043
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Black, Ivory, Taupe, Dark Blue, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Description
This Davaro area rug offers a traditional style that will bring timeless elegance to any space. It is made of durable Polypropylene and features a medium pile height which makes it great for high traffic areas. Machine Woven construction ensures lasting quality, while the Turkish origin guarantees its exquisite craftsmanship. To ensure maximum comfort and protection of your floors, it is recommended to use this rug with a rug pad not included. For proper care, professional rug cleaning is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.