
Davaro DAV-2301 Machine Crafted Area Rug
Mfr # DAV2301-679
Zoro # G710336625
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe, Ivory, Gray, Dark Blue, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2301-679
Zoro #
G710336625
UPC #
889292328074
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Taupe, Ivory, Gray, Dark Blue, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
17.17 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Make a statement in your home with the Davaro area rug. This updated traditional style rug is sure to bring warmth and character to any space. Crafted from polypropylene, this machine woven piece provides durability and longevity for even the busiest of areas. With its medium pile, it is perfect for high traffic areas while still providing comfort underfoot. Keep your rug looking like new with spot cleaning using mild detergent and a recommended rug pad for extra cushioning and protection against daily wear. Bring timeless elegance into your home today with the Davaro area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.