Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2302 Machine Crafted Area Rug

  • Mfr # DAV2302-9212

  • Zoro # G610336480


product price: $309.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Ivory, Rust, Taupe, Black, Dark Blue
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2302-9212
Zoro #
G610336480
UPC #
889292328142
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
0.43 in

Details

Color
Ivory, Rust, Taupe, Black, Dark Blue
Shape
Rectangle
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Style
Traditional
Has Fringe
No

Description

Make a statement in your home with the Davaro area rug. This updated traditional style rug is sure to bring warmth and character to any space. Crafted from polypropylene, this machine woven piece provides durability and longevity for even the busiest of areas. With its medium pile, it is perfect for high traffic areas while still providing comfort underfoot. Keep your rug looking like new with spot cleaning using mild detergent and a recommended rug pad for extra cushioning and protection against daily wear. Bring timeless elegance into your home today with the Davaro area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.