Zoro Homepage

Davaro DAV-2303 Machine Crafted Area Rug

  • Mfr # DAV2303-9212

  • Zoro # G210336491


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, Dark Blue, Ivory, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2303-9212
Zoro #
G210336491
UPC #
889292328197
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Gray, Dark Blue, Ivory, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
31.9 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No

Description

This Davaro area rug is the perfect combination of traditional style and modern construction. Woven from durable Polypropylene fibers, this medium pile rug is designed to withstand high traffic areas in your home. The machine woven construction allows for a more consistent look that lasts. Imported from Turkey, this area rug requires professional cleaning only and will be sure to bring a timeless elegance to any room. Add a rug pad for extra comfort and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.