
Davaro DAV-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # DAV2304-9212
- Zoro # G710336304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2304-9212
Zoro #
G710336304
UPC #
889292328241
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Gray, Dark Blue, Ivory, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Description
This Davaro area rug is the perfect addition to your home! Traditional style gives your home a classic, timeless look. This rug is made of Polypropylene and features a medium pile, making it ideal for high traffic areas. Machine-woven construction ensures durability and resilience. Made in Turkey, this rug requires professional cleaning only for proper care. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.