
Davaro DAV-2305 Machine Crafted Area Rug
Mfr # DAV2305-71010
Zoro # G710336359
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Dark Blue, Taupe, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2305-71010
Zoro #
G710336359
UPC #
889292328289
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Ivory, Dark Blue, Taupe, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
22.85 lb
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
The Davaro area rug is the perfect addition to any home. It features an updated traditional style that blends seamlessly with a variety of decor styles. Crafted from durable polypropylene and machine woven in Turkey, this rug will be sure to last for years to come. With a medium pile, it's great for high traffic areas and will provide a cozy feel underfoot. Plus, its maintenance is easy - simply spot clean with mild detergent as needed. Add the Davaro area rug to your home today for a timeless touch you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.