
Davaro DAV-2305 Machine Crafted Area Rug
Mfr # DAV2305-9212
Zoro # G510336382
product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Dark Blue, Taupe, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2305-9212
Zoro #
G510336382
UPC #
889292328296
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Ivory, Dark Blue, Taupe, Gray, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
31.9 lb
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No
Description
The Davaro area rug is the perfect addition to any home. It features an updated traditional style that blends seamlessly with a variety of decor styles. Crafted from durable polypropylene and machine woven in Turkey, this rug will be sure to last for years to come. With a medium pile, it's great for high traffic areas and will provide a cozy feel underfoot. Plus, its maintenance is easy - simply spot clean with mild detergent as needed. Add the Davaro area rug to your home today for a timeless touch you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.