Zoro Homepage

Davaro DAV-2306 Machine Crafted Area Rug

  • Mfr # DAV2306-9212

  • Zoro # G810336419


product price: $325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Gray, Taupe, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2306-9212
Zoro #
G810336419
UPC #
889292328340
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Taupe, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No

Description

The Davaro area rug is the perfect addition to any home. It features an updated traditional style that blends seamlessly with a variety of decor styles. Crafted from durable polypropylene and machine woven in Turkey, this rug will be sure to last for years to come. With a medium pile, it's great for high traffic areas and will provide a cozy feel underfoot. Plus, its maintenance is easy - simply spot clean with mild detergent as needed. Add the Davaro area rug to your home today for a timeless touch you'll love!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.