Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2308 Machine Crafted Area Rug

  • Mfr # DAV2308-679

  • Zoro # G910336760


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Gray, Dark Blue, Taupe, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2308-679
Zoro #
G910336760
UPC #
889292328425
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Dark Blue, Taupe, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
17.17 lb
Outdoor Safe
No
Machine Washable
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Introducing the Davaro area rug, a timeless design that will bring an updated traditional look to any room. Crafted with polypropylene, this rug is strong and durable enough to withstand even the highest traffic areas in your home. The medium pile adds an inviting touch of texture and warmth while its machine woven construction ensures long-lasting quality. A rug pad is recommended for added support and comfort as well as ease of cleaning; simply spot clean with mild detergent when needed. Bring classic charm and enduring style to your home with the Davaro area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.