
Davaro DAV-2310 Machine Crafted Area Rug
Mfr # DAV2310-71010
Zoro # G410337571
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Dark Blue, Taupe, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2310-71010
Zoro #
G410337571
UPC #
889292328531
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Ivory, Gray, Dark Blue, Taupe, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22.85 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Description
This Davaro area rug is the perfect way to bring traditional style to any room. The Polypropylene construction makes it durable and suitable for high traffic areas. Machine woven in Turkey, it will provide years of enjoyment and comfort. This medium pile rug is designed for easy care with professional rug cleaning recommended. Use with a rug pad for extra cushioning and protection against wear and tear. Add classic beauty and a touch of warmth to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.