Zoro Homepage

Davaro DAV-2313 Machine Crafted Area Rug

  • Mfr # DAV2313-9212

  • Zoro # G210337375


product price: $317.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray, Dark Blue, Ivory, Taupe, Black, Rust
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2313-9212
Zoro #
G210337375
UPC #
889292328692
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
0.43 in

Details

Color
Gray, Dark Blue, Ivory, Taupe, Black, Rust
Shape
Rectangle
Material
Face: 100% Polypropylene
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Style
Traditional
Printed Design
No

Description

Bring a touch of classic elegance to your home with the Davaro area rug. This exquisite machine-woven piece is made from durable polypropylene fibers, making it perfect for high traffic areas. The updated traditional design adds a timeless sophistication to any room, while the medium pile offers luxurious comfort underfoot. For added protection, use with a rug pad not included to keep this beauty looking as good as new for years to come. Spot clean with mild detergent when needed for easy maintenance and upkeep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.