
Davaro DAV-2314 Machine Crafted Area Rug
Mfr # DAV2314-71010
Zoro # G910337484
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2314-71010
Zoro #
G910337484
UPC #
889292328739
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.43 in
Details
Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
22.72 lb
Includes
Care Label
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Bring a touch of classic elegance to your home with the Davaro area rug. This exquisite machine-woven piece is made from durable polypropylene fibers, making it perfect for high traffic areas. The updated traditional design adds a timeless sophistication to any room, while the medium pile offers luxurious comfort underfoot. For added protection, use with a rug pad not included to keep this beauty looking as good as new for years to come. Spot clean with mild detergent when needed for easy maintenance and upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.